Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cord, White, 0.4 in Cable Dia.

  • Mfr # 2131505

  • Zoro # G010934491


product price: $2,739.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA 568.2-D, ICEA S-90-661, NEC/CEC Type CMP, RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
3
Jacket Color
White
Jacket Material
PVC
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2131505
Zoro #
G010934491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Cable Diameter
0.4 in

Details

Item
Patch Cord
Standards
ANSI/TIA 568.2-D, ICEA S-90-661, NEC/CEC Type CMP, RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
3
Jacket Color
White
Jacket Material
PVC
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Maximum Operating Temperature
167 Degrees F
Maximum Impedance
100 ohm
Minimum Operating Temperature
-4 Degrees F
Cable Shape
Round
Conductor Gauge
24 AWG
Fire Rating
Plenum
Resistance Properties
Flame/Fire Retardant
Insulation Material
PVC
Maximum Frequency
16 MHz

Description

Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 1,000 ft, Performance Category 3, Fire Rating Plenum, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ICEA S-90-661, NEC/CEC Type CMP, RoHS Compliant Directive 2011/65/EU, UL 444, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable, End 1 Connection Type Not Applicable, Cable Diameter 0.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.