Gooseneck Kitchen Faucet, Manual, Single Hole Mount, 1 or 3 Hole Residential / Commercial

  • Mfr # 7882BL

  • Zoro # G3316128


product price:  $417.20
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
Single Hole
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7882BL
Zoro #
G3316128
UPC #
026508289938
Country of Origin
United States

Dimensions

Spout Length
8-3/8"
Height
16"
Manufacturers Warranty Length
Lifetime Limited In Residential Use, 10 yr. Limited Warranty in Multi-Family Use, 5 yr. Limited Warranty In Commercial Installation
Overall Height
16 in
Spout Height
16"
Water Inlet Connection Size
3/8"
Max. Installation Surface Thickness
2"
Overall Width
10 3/8 in
For Mounting Hole Diameter - Minimum
1 1/2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
16 in
For Surface Thickness - Maximum
2 in
Spout Outlet Height
9 3/8 in

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
Single Hole
Finish
Matte Black
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen Faucet
Mounting Type - Faucet
Deck
Body Material
Brass
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372, IAPMO
Faucet Type
Kitchen Sink Faucet
Series
Gena
Replacement Cartridge
Mfr. No. 1255
ADA Compliance
Yes
Flow Outlet Type - Faucet
Laminar
Includes
Mounting Hardware, Deck Plate
Valve Type
Ceramic
Residential / Commercial
Residential / Commercial
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Handle Material
Metal
Faucet Activation
Manual
Water Inlet Connection Type
Push in Compression
Spout Reach
7-11/16"
Replacement Cartridge Mfr. Model Number
1255
Temperature Control
No
Ligature Resistant
No
Faucet Handle Material
Metal
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Ligature Resistance
Not Ligature-Resistant
Compatible Cartridge Manufacturer Part Number
1255
Inlet Connection Type
Compression
For Location
Kitchen
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
1
Flow Type
Laminar
Spout Shape
Gooseneck
Warranty
10 yr Limited (Multi-Family), 5 yr Limited (Commercial), Lifetime Limited (Residential)
Product Type
Faucet
Operation Method
Manual
Application
Commercial
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.