Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # 6702

  • Zoro # G3316198


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6702
Zoro #
G3316198
UPC #
026508271186
Country of Origin
China

Dimensions

Height
7-13/32 in
Spout Length
5 5/32 in
Overall Height
38 1/16 in
Spout Height
5 3/16 in
Spout Outlet Height
4 1/16 in
Spout Height - Maximum
5 3/16 in
For Surface Thickness - Maximum
2 1/2 in
Overall Width
5 7/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Inlet Connection Size
3/8 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Item
Low Arc Bathroom Faucet
Replacement Cartridge
Mfr. No. 1255
Valve Type
Cartridge
Connection
1/2 in
Includes
3 Hole Deck Plate, Drain, Metal Pop Up Waste Assembly
ADA Compliance
ADA Compliant
Spout Reach
4 9/16 in
Faucet Type
Bathroom Sink Faucet
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Series
Gena
Temp. Control
Yes
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Drain Type
Pop-Up Rod
Water Inlet Connection Type
Push in Compression
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Drain Style
Drain with Pop-Up Rod
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Ligature Resistance
No
Spout Shape
Arc
Inlet Connection Type
Compression
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
1255
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Bathroom
Legend Style
Color
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Includes Drain
Drain Included
Flow Type
Aerated
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.