Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Trim Kit, Metal, Plastic

  • Mfr # T2472EP

  • Zoro # G3316189


product price: $48.79
/ea

Key Features

Connection Size
5/8 in
Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18.1, CSA B125.1
Tub and Shower Category
Shower Trim Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2472EP
Zoro #
G3316189
UPC #
026508271230
Country of Origin
United States

Dimensions

Connection Size
5/8 in
Fixed Showerhead Thickness
2 3/8 in
Manufacturers Warranty Length
Lifetime
Fixed Showerhead Width
3 3/4 in

Details

Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18.1, CSA B125.1
Item
Shower Trim Kit
Tub and Shower Category
Shower Trim Parts
For Use With Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Includes
Showerhead, Arm, Flange, Escutcheon, Diverting Tub Spout
Material of Construction
Metal, Plastic
Trim Finish
Chrome
Showerhead Type
Wall Mounted
Includes Valve
Valve Included
Showerhead Function
Multi
Ligature Resistant
No
CEC Compliant
CEC Compliant
Includes Handle
Handle Not Included
Face Shape
Circle
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Material
Metal, Plastic
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Shape
Flat Circle
Includes Trim Plate
Trim Plate Included
Features
Adjustable Temperature Limit Stop, Pressure Balancing Mechanism
Includes Tub Spout
No
Connection Type
IPS
Fixed Showerhead Flow Rate
1.75 gpm
Series
Genta Posi-Temp T2472
Showerhead Spray Pattern
Regular
ADA Compliance
Yes
Product Type
Shower Faucets
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
ADA Compliant

Description

Shower Faucet, ADA Compliance Yes, CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 3/8 in, Fixed Showerhead Width 3 3/4 in, Number of Handles 1, Moen, Genta Posi-Temp T2472 Series, Shower Connection Type 5/8 in IPS, Showerhead Function Multi, Showerhead Material Metal, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.