Shower Trim Kit, Metal, Plastic
Mfr # T2472NH
Zoro # G3316173
product price: $50.69
/eaKey Features
Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18, CSA B125.1
Tub and Shower Category
Shower Trim Parts
Includes
Arm, Flange, Escutcheon, Diverting Tub Spout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2472NH
Zoro #
G3316173
UPC #
026508271247
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
5 yr
Trim Plate Width
6 1/2 in
Trim Plate Height
6 1/2 in
Description
Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Number of Handles 1, Moen, Genta Posi-Temp T2472 Series, Shower Connection Type 5/8 in IPS, Trim Finish Chrome, Trim Plate Height 6 1/2 in, Trim Plate Shape Square, Trim Plate Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.