Zoro Homepage

BLACK 2K URETHANE HIGH BUILD SEALER, Gallon

  • Mfr # GTP210B(G)

  • Zoro # G312336382


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Smooth
Container Type
Can
Container Size
1 Qt
VOC Content
279.4 g/L VOC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTP210B(G)
Zoro #
G312336382
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 Qt

Details

Item
2k Urethane Sealer
Color
Black
Finish
Smooth
Container Type
Can
VOC Content
279.4 g/L VOC

Description

Black 2K Urethane Sealer EASY TO USE

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.