
GreenTec Sealer, Gallon
Mfr # GTS03362(G)
Zoro # G912336232
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
VOC Content
260 g/L VOC
Dilution Ratio
4:1
Application
Liquid
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS03362(G)
Zoro #
G912336232
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 Gal
Details
Item
Urethane Sealer
Color
Gray
VOC Content
260 g/L VOC
Dilution Ratio
4:1
Application
Liquid
Container Type
Can
Description
GreenTec Sealer EASY TO USE
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.