GT211 is a premium automotive Euro Style 2-1 2.1 VOC clear., 5 Liter
- Mfr # GT211(5L)
- Zoro # G112336506
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Finish
Gloss
Size
5 Liter
VOC Content
2.1 VOC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT211(5L)
- Zoro #
- G112336506
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 Liter
Details
- Color
- Clear
- Finish
- Gloss
- VOC Content
- 2.1 VOC
- Item
- Automotive Clear Coat
Description
GT211 is a premium automotive Euro Style 2-1 2.1 VOC clear which is required in certain areas require low VOC properties. Low VOC | Excellent DOI | Euro Style Clear
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.