Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KAP500 2K Urethane Primer, Gallon

  • Mfr # GTP500(G)

  • Zoro # G512336243


product price: $66.65
/ea

Key Features

Size
1 gal
VOC Content
505.6 g/L VOC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTP500(G)
Zoro #
G512336243
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Urethane Primer
VOC Content
505.6 g/L VOC

Description

KAP500 2K Urethane Primer EASY TO USE

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.