Zoro Homepage

Quickee Prime - Light Gray, Gallon

  • Mfr # QP210LG(G)

  • Zoro # G512336045


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Color
Light Gray
VOC Content
220.4 g/L VOC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP210LG(G)
Zoro #
G512336045
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Quickie Primer
Color
Light Gray
VOC Content
220.4 g/L VOC

Description

Quickee Prime - Light Gray Easy To Use | Easy Sanding |

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.