Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concoa/Airco Style Cutting Tip, Size 0, Acetylene

  • Mfr # 672C

  • Zoro # G810443094


product price: $14.75
/ea

Key Features

Flame Type
Flame Tested
Application
Cutting
Material
Copper
Features
Dual Piece
Gas Service
Gas Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672C
Zoro #
G810443094
UPC #
-
Country of Origin
China

Details

Flame Type
Flame Tested
Application
Cutting
Material
Copper
Features
Dual Piece
Gas Service
Gas Cutting
Capacity
High Speed
Core Material
Stainless Steel
Color
Gold/Copper
Spline Type
Internal
Shape
Round
Mandrel Finish
Polished
Forming Type
Swage-Formed

Description

ENTEC Cutting Tips are precision machined from high quality copper alloys for durability. The gas passages for single-piece acetylene tips are accurately swage-formed and shaped on polished mandrels for smooth and efficient gas flow. Dual-piece tips, featuring an internal spline configuration are designed for alternate fuel gases, and offer the optimum in cutting performance. High speed cutting tips feature stainless steel insert core for longer life. All tips are 100% flame tested.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.