HP High Pressure SS Low Flow Regulator, CGA 677 0 to 250 PSI, Needle Valve, Use with: Nitrogen
- Mfr # R44SLMK-DGK-C677-01-N
- Zoro # G109978443
product price:Â
$
643.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R44SLMK-DGK-C677-01-N
- Zoro #
- G109978443
- UPC #
- -
- Country of Origin
- China
Description
GENTEC R44SL Series is a High Pressure Stainless Steel Piston Sensed Single Stage High Purity Regulator designed for applications where High pressure and low flow are desired Features and Specification: Body/Bonnet: 316L Stainless Steel Seat: PCTFE 316L Stainless Steel Piston ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 250 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.06 Weight:2.2 lbApplications: Research Laboratories Petrochemical Industry Gas Chromatography Power Plants
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.