This item is Discontinued.

Gentec HP Low Flow Regulator, 1/4 NPT F , Inlet  0 to 25 PSI, Relief Valve, Use with: Gas R13BGT-DLK-00-01

This item is Discontinued.

Gentec

HP Low Flow Regulator, 1/4 NPT F , Inlet 0 to 25 PSI, Relief Valve, Use with: Gas (Discontinued)

Mfr # R13BGT-DLK-00-01
Zoro # G209978404
Country of Origin China
Category Relief Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R13BGT-DLK-00-01
Zoro #
G209978404
UPC #
-
Country of Origin
China

Description

GENTEC R13B Series is a Diaphram-Sensed Single Stage Nickle Plated Brass Regulator designed for High Purity applications where low flow is desired. Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PTFE 316L Stainless Steel Diaphragm 316L Stainless Steel Stem 316L Stainless Steel Spring 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 25 psig Relief Valve Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Weight:1 lb 3 ozApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants SemiConductor Industry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.