Shop GENTEC
Create Account
HP Low Flow Regulator, CGA-580 , Inlet 0 to 25 PSI, Relief Valve, Use with: IN Ar, He, N2
Mfr # R13BGT-DLK-C580-01
Zoro # G109978399
product price:Â
$
309.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R13BGT-DLK-C580-01
- Zoro #
- G109978399
- UPC #
- -
- Country of Origin
- China
Description
GENTEC R13B Series is a Diaphram-Sensed Single Stage Nickle Plated Brass Regulator designed for High Purity applications where low flow is desired. Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PTFE 316L Stainless Steel Diaphragm 316L Stainless Steel Stem 316L Stainless Steel Spring 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 25 psig Relief Valve Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Weight:1 lb 3 ozApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants SemiConductor Industry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.