HP Low Flow Regulator, Dual Stage, CGA 350 , Inlet 0 to 50 PSI, Use with: Carbon Monoxide
- Mfr # R31BMK-DKK-C350-01-N
- Zoro # G109978702
product price:Â
$
378.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R31BMK-DKK-C350-01-N
- Zoro #
- G109978702
- UPC #
- -
- Country of Origin
- China
Description
GENTEC R31B Series is a Diaphram-Sensed Dual Stage High Purity Nickle Plated Brass Regulator designed for analytical applications where a consistent outlet pressure and flow are desired Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 50 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.08 Weight:4.3 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants Cylinders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.