HP SS Low Flow Regulator, CGA 660 , Inlet 0 to 50 PSI, Needle Valve, Use with: Sulfur Dioxide
- Mfr # R12SLMK-DKK-C660-01-N
- Zoro # G509978531
product price:Â
$
580.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R12SLMK-DKK-C660-01-N
- Zoro #
- G509978531
- UPC #
- -
- Country of Origin
- China
Description
GENTEC R12SL Series is a Diaphram-Sensed Single Stage High Purity Stainless Steel Regulator Features and Specification: Body: 316 Stainless Steel Seat: PCTFE, PTFE 316L Stainless Steel Diaphragm 316 L Stainless Steel Stem 316 L Stainless Steel Spring 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 50 psig Operating temperature range:-20 degrees farenheit -150 degrees farenheit - 29 to 66 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV:0.15 Weight:3.3 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Manifold Systems Gas Chromatography Semiconductor Industry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.