Shop GENTEC
Create Account
Med Duty Single Stage Regulator, 3000PSI Inlet, 2-15 PSI Delivery Pressure
- Mfr # 152Q-15
- Zoro # G509978821
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152Q-15
- Zoro #
- G509978821
- UPC #
- -
- Country of Origin
- China
Description
Gentec 152 Series is Designed for medium duty gas welding, cutting, and heating applications. These regulators are ideal for industrial applications, farm repairs and laboratory testing, etc. CGA346 5/8in-18RHM, Gas: AIR. Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve on oxygen, inert gas, and air models Sintered bronze inlet filter Stem-type seat assembly for more reliable performance 2in gauges for easy reading 2in diaphragm Steel Gauge Protectors are color coded: green for Oxygen GP21X and red for Acetylene GP21Y Weight: 2 lbs 11 oz UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.