Shop GENTEC
Create Account
Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 20-300 PSI Delivery Pressure, CGA580
- Mfr # 452IN-300-F
- Zoro # G409978785
product price:Â
$
156.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 452IN-300-F
- Zoro #
- G409978785
- UPC #
- -
- Country of Origin
- China
Description
Gentec 452 Series Designed for medium to heavy duty gas welding, cutting, and heating applications, 452 Series is a Harris style regulator with a 2-3/4in diaphragm and a Victor style seat mechanism. 1/4 SAE FLARE, Gas: Inert.Features: 2in gauges for easy reading Stem-type seat assembly for more reliable performance Forged brass body Chrome-plated housing cap for fuel gas and oxygen models Self re-seating external pressure relief valve on oxygen, inert gas, CO2 and nitrogen models Sintered bronze inlet filter Weight: 3 lbs UL listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.