Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA540
- Mfr # 453X-175
- Zoro # G609978707
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 453X-175
- Zoro #
- G609978707
- UPC #
- -
- Country of Origin
- China
Description
Gentec 453 Series Designed for medium to heavy duty gas welding, cutting and heating applications, these single-stage regulators provide top performance in a wide variety of industrial and laboratory applications. 9/16in-18RHM, Gas: Oxygen.Features: Self re-seating external pressure relief valve on oxygen models Conforms to CGA E-4 standard for gas pressure regulators Stem-type seat assembly for more reliable performance Forged brass body 2-1/2in gauges for easy reading 2-3/4in diaphragm Weight: 3 lbs 8 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.