
Victor Style High Speen Machine Torch Tip Size 0 for Propylene
Mfr # 173CHP
Zoro # G410443081
product price: $7.75
/eaSold in multiples of 2 for $15.50
Key Features
Features
Dual Piece
Material
Copper
Gas Service
Gas Cutting
Application
Cutting
Flame Type
Flame Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
173CHP
Zoro #
G410443081
UPC #
-
Country of Origin
China
Details
Features
Dual Piece
Material
Copper
Gas Service
Gas Cutting
Application
Cutting
Flame Type
Flame Tested
Capacity
High Speed
Mandrel Finish
Polished
Color
Gold/Copper
Forming Type
Swage-Formed
Core Material
Stainless Steel
Spline Type
Internal
Shape
Round
Description
GENTEC Cutting Tips are precision machined from high quality copper alloys for durability. The gas passagesfor single-piece acetylene tips are accurately swage-formed and shaped on polished mandrels for smooth and efficient gas flow. Dual-piece tips, featuring an internal spline configuration are designed for alternate fuel gases, and offer the optimum in cutting performance. High speed cutting tips feature stainless steel insert core for longer life. All tips are 100% flame tested. Stainless Steel Inner Core
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.