Commercial Refrigeration Motor
- Mfr # MD5470
- Zoro # G323943227
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Watts
27 W
RPM
1,550 RPM
Diameter
10 1/8 in
Motor Phase
Single
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MD5470
- Zoro #
- G323943227
- UPC #
- 818508023243
- Country of Origin
- Mexico
Dimensions
- Diameter
- 10 1/8 in
- Width
- 4 9/16 in
- Bolt Circle Diameter
- 9 13/16 in
- Lead Length
- 23 in
Details
- Watts
- 27 W
- Item
- Refrigeration Axial Fan
- RPM
- 1,550 RPM
- Motor Phase
- Single
- Bearing Type
- Ball
- Drive Type
- Direct Drive
- Shaft Design
- Threaded
- Amps
- 0.65-0.3 A
- Flange Type
- Non-Ventilated
- Mount Type
- Shroud
- IP Rating
- IP66/IP67
- Motor Insulation
- B
- Number of Speeds
- 1
- Mounting Position
- Horizontal
- Number of Blades
- 5
- CFM @ 0.000-In. SP
- 355 cfm
- Frame Material
- Aluminum
- Duty
- Continuous
Description
Commercial Refrigeration Motor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.