Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Refrigeration Motor

  • Mfr # MD5472

  • Zoro # G215593721


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Usable @ 200V
Yes
Phase
Single
Weight
5 lb
Max. Ambient Temp.
55 Degrees C
Bolt Circle Dia.
9 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD5472
Zoro #
G215593721
UPC #
818508023267
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
9 4/5 in
Overall Length
4 3/8 in
Shaft Length
5/16 in
Cord Length
23 in
Body Dia.
10 1/8 in
Shaft Dia.
1/4 in
Manufacturers Warranty Length
1 yr

Details

Usable @ 200V
Yes
Phase
Single
Weight
5 lb
Max. Ambient Temp.
55 Degrees C
Replacement For
05472, 5R028, 5R037, EC5472FP
Conduit Box Location
No
RPM Range
1,501-1,600
Motor Application
HVAC/R
No. of Speeds
1
Extended Thru-Bolts
No
Voltage Compatibility
90-240V AC
Bearing Protection
Moisture Shield
Capacitor Required
No
Motor Mounting Position
Horizontal or Vertical Shaft Up
Duty Cycle
Continuous
Motor Thermal Protection
Auto
Motor Shaft Rotation
CWSE
Hz
60 Hz
Full Load Amps
0.55-0.3 A
Motor Design
ECM
Nameplate RPM
1,550
Conduit Box Position
No
Motor Bearings
Ball
Frame
Unit Bearing
Motor Mounting Type
Shroud
Inverter Rated
No
Removable Base
No
Plug Type
2 Prong Non-Polarized
Motor Enclosure Design
Totally Enclosed
Ins. Class
B
Motor Flange Type
Non-Ventilated
Motor Frame Material
Aluminum
Motor Service Factor
1
Item
COMMERCIAL REFRIGERATION MOTOR
Features
Straight Plug
Usable @ 208V
Yes
Motor Sub Application
Refrigerator/Freezer
Output Watts
4 to 20 W
Voltage
90-240V AC
Motor Shaft Design
Threaded

Description

COMMERCIAL REFRIGERATION MOTOR, Single Phase, Motor Design ECM, Nameplate RPM 1,550, No. of Speeds 1, Voltage 90-240V AC, 0.55-0.3 A Full Load Amps, Unit Bearing Frame, Output Watts 4 to 20 W, 60 Hz Hz, Replacement For 05472, 5R028, 5R037, EC5472FP, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.