Evaporative Cooler Motor, 17 1/2 in L
Mfr # 6005
Zoro # G422324019
product price: $605.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6005
Zoro #
G422324019
UPC #
815585020547
Country of Origin
Mexico
Description
Evaporative Cooler Motor, Single Phase, Motor Design ECM, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115/208-230V AC, 4.0 A, 6.7 A Full Load Amps, 48 Frame, Output Watts Not Applicable, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.