Zoro Homepage

Evaporative Cooler Motor, 17 in L

  • Mfr # 6510VUI

  • Zoro # G122324104


product price: $793.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6510VUI
Zoro #
G122324104
UPC #
818508028941
Country of Origin
Mexico

Description

Evaporative Cooler Motor, Single Phase, Motor Design ECM, 1 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 120/240V AC, 12.8 A, 7.4 A Full Load Amps, 48 Frame, Output Watts Not Applicable, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Motor Frame Material Epoxy-Coated Steel, Shaft Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.