Zoro Homepage

Evaporative Cooler Motor, 7 in L

  • Mfr # 6010

  • Zoro # G222324264


product price: $781.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010
Zoro #
G222324264
UPC #
815585020554
Country of Origin
Mexico

Description

Evaporative Cooler Motor, Single Phase, Motor Design ECM, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115/208-230V AC, 11.0 A Full Load Amps, 48 Frame, Output Watts Not Applicable, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.