Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genteq Motor, 1/6 HP, 810 rpm, 48,208-230V 3915

Motor, 1/6 HP, 810 rpm, 48,208-230V (Discontinued)

  • Mfr # 3915
  • Zoro # G614739096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3915
Zoro #
G614739096
UPC #
815585022824
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 1/2 in
Length Less Shaft
4 11/16 in
Body Dia.
5.7 in
Overall Length
7 3/16 in
Stud Size
#8-32

Details

Frame
48
HP
1/6
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Shaft Rotation
CCW
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Auto
Nameplate RPM
810
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Goodman
Phase
Single
RPM Range
0-1,000
Voltage
208-230V AC
Motor Bearings
Sleeve
Replacement For
Mfr. No. 5KCP39GGY839S and GE 5KCP39GGY637S
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Capacitor Required
2MDV4
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Flat
Hz
60
Motor Service Factor
1
Application
Replaces Goodman Mfr. No. 5KCP39GGY839S and GE 5KCP39GGY637S
Mounting Stud Pattern
3 11/16 in x 3 11/16 in
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Weight
11 lb
Usable @ 208V
Usable at 208V
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Motor Mounting Position
Vertical Shaft Down
Rotation
CWSE
Mounting
Stud
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 810, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.1 A, 48 Frame, OEM Replacement Brand Goodman, Replacement For Mfr. No. 5KCP39GGY839S and GE 5KCP39GGY637S, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.