Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Genteq Mtr, PSC, 1/6 HP, 1075 RPM, 208-230V, 48, TENV 3S012

Mtr, PSC, 1/6 HP, 1075 RPM, 208-230V, 48, TENV (Discontinued)

  • Mfr # 3S012
  • Zoro # G3332612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3S012
Zoro #
G3332612
UPC #
815585021292
Country of Origin
Mexico

Dimensions

Overall Length
6 15/16 in
Body Dia.
5.7 in
Shaft Length
2 3/4 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Length Less Shaft
4 3/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/6
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Mounting Stud Pattern
3-11/16 in x 3-11/16 in
Replacement For
GE 5KCP39BGP870S, Goodman 5KCP39BGY926S
Motor Service Factor
1
Application
Replaces Goodman Mfr. No. 5KCP39BGY926S and GE 5KCP39BGP870S
Full Load Amps
1.0 A
Motor Application
OEM Replacement
Item
Condenser Fan Motor
Capacitor Required
2MDV4
Motor Bearings
Sleeve
Ins. Class
B
Number of Shafts
1
Nameplate RPM
1,075
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Recognized
OEM Replacement Brand
Goodman
Hz
60
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Thermal Protection
Auto
Weight
8 lb
Motor Sub Application
Condenser Fan
Usable @ 200V
No
Usable @ 208V
Yes
Motor Shaft Design
Flat
Duty Cycle
Continuous
Motor Mounting Position
Vertical Shaft Down
Motor Frame Material
Steel
Rotation
CWSE

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.0 A, 48 Frame, OEM Replacement Brand Goodman, Replacement For GE 5KCP39BGP870S, Goodman 5KCP39BGY926S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.