Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Polypropylene Box, 196 Components, 50 People Served

  • Mfr # 9999-2168

  • Zoro # G413302026


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Number of Components
196
Housing Type
Box
Width
10 1/2 in
Number of People Served
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-2168
Zoro #
G413302026
UPC #
814471019689
Country of Origin
United States

Dimensions

Width
10 1/2 in
Height
9 1/2 in
Housing Height
9 1/2 in
Housing Depth
5 in
Housing Width
10 1/2 in
Depth
5 in

Details

Item
First Aid Kit and Housing
Housing Material
Polypropylene
Number of Components
196
Housing Type
Box
Number of People Served
50
Standards
ANSI/ISEA Z308.1-2015 Class B, OSHA compliant
ANSI Standard Met
ANSI/ISEA Z308.1-2015
PPE and Disposal Equipment Included
(8) Medical Exam Gloves, CPR Face Shield
Includes Medication
No Medication Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Application
Armed Force; Construction; Transportation
Number of Pockets
0
Miscellaneous Kit Contents Included
Type IV Hard Case with Gasket
Adhesive Bandages Included
(50) Bandages
Includes Housing
Housing Included
Tools Included
Scissors
Topical Medicinals Included
(10) Hand Sanitizers, (25) Antibiotic Ointments, (25) Burn Treatment, (50) Antiseptic Treatment Applications, Eyewash
Wound Dressings Included
(2) Burn Dressings, (2) Cold Packs, (2) Roller Gauze, (2) Sterile Eye Pads, (2) Triangular Bandages, (4) Sterile Pads, (4) Trauma Pads, Adhesive Tape, Splint, Tourniquet
Water Resistance
Waterproof
Mountable
Portable
Latex Content
Latex Free
Documentation Included
First Aid Guide
ANSI Class
Class B
First Aid ANSI Kit Type
Type IV

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Armed Force; Construction; Transportation, Number of People Served 50, Number of Components 196, Number of Pockets 0, Adhesive Bandages Included (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Burn Dressings, (2) Cold Packs, (2) Roller Gauze, (2) Sterile Eye Pads, (2) Triangular Bandages, (4) Sterile Pads, (4) Trauma Pads, Adhesive Tape, Splint, Tourniquet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.