Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Polypropylene Box, 71 Components, 25 People Served

  • Mfr # 9999-2158

  • Zoro # G213302080


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Number of Components
71
Housing Type
Box
Width
9 1/2 in
Number of People Served
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-2158
Zoro #
G213302080
UPC #
814471019580
Country of Origin
United States

Dimensions

Width
9 1/2 in
Height
7 1/2 in
Housing Width
9 1/2 in
Depth
4 1/4 in
Housing Height
7 1/2 in
Housing Depth
4 1/4 in

Details

Item
First Aid Kit and Housing
Housing Material
Polypropylene
Number of Components
71
Housing Type
Box
Number of People Served
25
Standards
ANSI/ISEA Z308.1-2015 Class A, OSHA compliant
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Topical Medicinals Included
(10) Antibiotic Ointments, (10) Antiseptic Wipes, (10) Burn Treatments, (2) Eye/Skin Wash, (6) Hand Sanitizer
Adhesive Bandages Included
(16) Bandages, Roller Bandage
First Aid ANSI Kit Type
Type IV
Number of Pockets
0
ANSI Class
Class A
Wound Dressings Included
(2) Eye Pads, (2) Sterile Pads, (2) Trauma Pads, Adhesive Tape, Burn Dressing, Cold Pack, Roller Bandage, Triangular Bandage
Latex Content
Latex Free
Miscellaneous Kit Contents Included
Type IV Hard Case
Tools Included
Scissors
Documentation Included
First Aid Guide
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Medication
No Medication Included
Water Resistance
Waterproof
Mountable
Portable
PPE and Disposal Equipment Included
(2) Medical Exam Gloves, CPR Breathing Barrier
Application
Armed Force; Construction; Transportation
Includes Housing
Housing Included

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Armed Force; Construction; Transportation, Number of People Served 25, Number of Components 71, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Roller Bandage, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Sterile Pads, (2) Trauma Pads, Adhesive Tape, Burn Dressing, Cold Pack, Roller Bandage, Triangular Bandage, Miscellaneous Kit Contents Included Type IV Hard Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.