3800, Men's Loafer Shoe, 10 EE, EVA, 4 in Height, Black

  • Mfr # 3800-10W

  • Zoro # G5047519


product price:  $49.55
/pr

Key Features

Color
Black
Toe Type
Plain
Footwear Width
EE
Height
4 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800-10W
Zoro #
G5047519
UPC #
811689022494
Country of Origin
China

Dimensions

Size
10
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Size (PRINT)
10
Width
EE
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
EVA
Gender
Men's
Series
3800
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Polyurethane
Style Number
3800
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Style
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Static Dissipative
No
Completely Non Metallic
Yes
Last Number or Name
3800
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Waterproof Type
Molded TPU Shell
Predominant Footwear Color
Black
Footwear Sole Pattern
Anti-Skid Bars
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Footwear Closure Type
Slip On
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Ninety Degree Heel
No
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Insulated
No
Footwear Construction Type
Direct Injected
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Metatarsal Guard
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Upper Material Description
EVA
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Upper Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Closure
Slip On
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Style Family
Loafer Shoe
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 3800, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.