3800, Men's Loafer Shoe, 12 EE, EVA, 4 in Height, Black

  • Mfr # 3800-12W

  • Zoro # G4820046


product price:  $49.55
/pr

Key Features

Color
Black
Toe Type
Plain
Footwear Width
EE
Height
4 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3800-12W
Zoro #
G4820046
UPC #
811689022517
Country of Origin
China

Dimensions

Size
12
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
12
Width
EE

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
EVA
Gender
Men's
Series
3800
Conductive
No
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Footwear Style
Loafer Shoe
Waterproof Type
Molded TPU Shell
Standards
ASTM F1677
Footwear Sole Pattern
Anti-Skid Bars
Ninety Degree Heel
No
Insole System
Polyurethane
Last Number or Name
3800
Static Dissipative
No
Footwear Construction Type
Direct Injected
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Style Number
3800
Toe Shape
Round
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Insulated
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Closure Type
Slip On
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Puncture Resistant Insole
No
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Material Description
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Chemical-Resisting Sole (PRINT)
No
Construction
Direct Attached
Heel Definition
Flat Heel
Insole Material
Polyurethane
Upper Material (PRINT)
EVA
Closure
Slip On
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Style Family
Loafer Shoe
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 3800, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.