3800, Men's Loafer Shoe, 14 EE, EVA, 4 in Height, Black

  • Mfr # 3800-14W

  • Zoro # G4820028


product price:  $49.55
/pr

Key Features

Color
Black
Toe Type
Plain
Footwear Width
EE
Height
4 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800-14W
Zoro #
G4820028
UPC #
811689022531
Country of Origin
China

Dimensions

Size
14
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Width
EE
Overall Height
4 in
Size (PRINT)
14

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
EVA
Gender
Men's
Series
3800
Predominant Footwear Color
Black
Footwear Sole Pattern
Anti-Skid Bars
Standards
ASTM F1677
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Last Number or Name
3800
Style Number
3800
Footwear Style
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Upper Boot Material
Man Made
Max. Heat Rating
Not Rated
Footwear Closure Type
Slip On
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Construction Type
Direct Injected
Toe Shape
Round
Insulated
No
Static Dissipative
No
Insole System
Polyurethane
Chain Saw Cut Resistant
No
Removable Insole
Yes
Insulation Type
None
Waterproof Type
Molded TPU Shell
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Conductive
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Metatarsal Guard
No
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Material Description
EVA
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
EVA
Closure
Slip On
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Construction
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Loafer Shoe
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 3800, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.