3800, Men's Loafer Shoe, 6 EE, EVA, 4 in Height, Black

  • Mfr # 3800-6W

  • Zoro # G5047555


product price:  $49.55
/pr

Key Features

Color
Black
Toe Type
Plain
Footwear Width
EE
Height
4 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3800-6W
Zoro #
G5047555
UPC #
811689022456
Country of Origin
China

Dimensions

Size
6
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
6
Width
EE

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
EVA
Gender
Men's
Series
3800
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Toe Shape
Round
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Last Number or Name
3800
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Injected
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Style Number
3800
Insulated
No
Outsole Material
Rubber
Footwear Closure Type
Slip On
Standards
ASTM F1677
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Upper Boot Material
Man Made
Footwear Style
Loafer Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Polyurethane
Puncture Resistant Insole
No
Waterproof Type
Molded TPU Shell
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Material Description
EVA
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Insole Material
Polyurethane
Gender (PRINT)
Men's
Style Family
Loafer Shoe
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Slip On
Construction
Direct Attached
Upper Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 3800, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.