Zoro Homepage

470, Women's Loafer Shoe, 10 Medium, Leather, 4 in Height, Black

  • Mfr # 470-10M

  • Zoro # G9755033


product price: $62.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-10M
Zoro #
G9755033
UPC #
811689021329
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
10
Width
M
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
Yes
Liner Material
Mesh
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.60
Standards
ASTM F1677
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Style Number
470
Puncture Resistant Insole
No
Shank Material
Plastic
Footwear Style
Loafer Shoe
Last Number or Name
470
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Outsole Material
Rubber
Wide Toe Cap
No
Insulated
No
Insulation Type
None
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Removable Insole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Toe Shape
Round
Insole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.91
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material
Polyurethane
Style Family
Loafer Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Slip On
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.6
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.