Zoro Homepage

470, Women's Loafer Shoe, 11 Medium, Leather, 4 in Height, Black

  • Mfr # 470-11M

  • Zoro # G9755015


product price: $62.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-11M
Zoro #
G9755015
UPC #
811689021343
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
11
Width
M

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Electrical Hazard Rated
No
Insole System
Polyurethane
Last Number or Name
470
Removable Insole
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Upper Material Description
Leather
Upper Boot Material
All Leather
Insulated
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Oil Resisting Sole
Yes
Style Number
470
Footwear Style
Loafer Shoe
Completely Non Metallic
Yes
Standards
ASTM F1677
Shank Material
Plastic
Footwear Sole Pattern
Anti-Skid Bars
Footwear Closure Type
Slip On
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Footwear Shank Type
Plastic
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Toe Shape
Round
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.6
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Heel Definition
Flat Heel
All-Leather Upper
Yes
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Style Family
Loafer Shoe
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.