470, Women's Loafer Shoe, 11 Wide, Leather, 4 in Height, Black

  • Mfr # 470-11W

  • Zoro # G9754893


product price:  $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-11W
Zoro #
G9754893
UPC #
811689021459
Country of Origin
China

Dimensions

Size
11
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
4 in
Width
W

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F1677
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
470
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Anti-Skid Bars
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Max. Heat Rating
Not Rated
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.60
Non Metallic Upper
Yes
Shank Material
Plastic
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Insole System
Polyurethane
Upper Material Description
Leather
Outsole Material
Rubber
Removable Insole
Yes
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
Yes
Last Number or Name
470
Wide Toe Cap
No
Footwear Style
Loafer Shoe
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Insulated
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Midsole Material
Polyurethane
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard
No
Slip Resistant
Yes
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.6
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Loafer Shoe
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Closure
Slip On
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.