470, Women's Loafer Shoe, 5 Wide, Leather, 4 in Height, Black

  • Mfr # 470-5W

  • Zoro # G9755006


product price: $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-5W
Zoro #
G9755006
UPC #
811689022081
Country of Origin
China

Dimensions

Size
5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Overall Height
4 in
Size (PRINT)
5

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Conductive
No
Insulated
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Upper Material Description
Leather
Predominant Footwear Color
Black
Last Number or Name
470
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Number
470
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Polyurethane
Electrical Hazard Rated
No
Footwear Closure Type
Slip On
Outsole Material
Rubber
Static Dissipative
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Liner Material
Mesh
Footwear Shank Type
Plastic
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Standards
ASTM F1677
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Footwear Style
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard
No
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Toe Shape
Round
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material
Polyurethane
Style Family
Loafer Shoe
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Cemented
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.