Zoro Homepage

470, Women's Loafer Shoe, 5.5 Medium, Leather, 4 in Height, Black

  • Mfr # 470-5.5M

  • Zoro # G9755121


product price: $62.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-5.5M
Zoro #
G9755121
UPC #
811689022074
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Overall Height
4 in
Size (PRINT)
5 1/2

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Wide Toe Cap
No
Footwear Shank Type
Plastic
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Insulated
No
Insole System
Polyurethane
Footwear Closure Type
Slip On
Conductive
No
Last Number or Name
470
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Construction Type
Cemented
Removable Insole
Yes
Standards
ASTM F1677
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Footwear Style
Loafer Shoe
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Static Dissipative
No
Style Number
470
Liner Material
Mesh
Waterproof Type
None
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Upper Material Description
Leather
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Shank Material
Plastic
Footwear Sole Pattern
Anti-Skid Bars
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Completely Non Metallic
Yes
Insulation Type
None
Outsole Material
Rubber
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Heat Resistant
No
Upper Color
Black
Toe Shape
Round
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Loafer Shoe
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
No
Closure
Slip On
Gender (PRINT)
Women's
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.