470, Women's Loafer Shoe, 5.5 Wide, Leather, 4 in Height, Black

  • Mfr # 470-5.5W

  • Zoro # G9754997


product price: $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-5.5W
Zoro #
G9754997
UPC #
811689022098
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
5 1/2
Overall Height
4 in
Width
W

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Max. Heat Rating
Not Rated
Shank Material
Plastic
Liner Material
Mesh
Ninety Degree Heel
No
Static Dissipative
No
Standards
ASTM F1677
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Insulation Type
None
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chemical Resisting Sole
No
Footwear Style
Loafer Shoe
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.80
Last Number or Name
470
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Removable Insole
Yes
Style Number
470
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Midsole Material
Polyurethane
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Sole Pattern
Anti-Skid Bars
Upper Material Description
Leather
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Metatarsal Guard
No
Heat Resistant
No
Toe Shape
Round
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material
Polyurethane
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Material (PRINT)
Polyurethane
Construction
Cemented
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.6
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Style Family
Loafer Shoe
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.