Zoro Homepage

470, Women's Loafer Shoe, 6 Medium, Leather, 4 in Height, Black

  • Mfr # 470-6M

  • Zoro # G9755112


product price: $62.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-6M
Zoro #
G9755112
UPC #
811689021244
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Overall Height
4 in
Size (PRINT)
6

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Static Dissipative
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Dry
0.91
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Non-Marking Sole
Yes
Insole System
Polyurethane
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Shank Material
Plastic
Insulated
No
Last Number or Name
470
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Anti-Skid Bars
Footwear Closure Type
Slip On
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Style Number
470
Chemical Resisting Sole
No
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.60
Liner Material
Mesh
Footwear Style
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.80
Outsole Material
Rubber
Wide Toe Cap
No
Ninety Degree Heel
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard
No
Toe Shape
Round
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Flat Heel
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
Slip On
All-Leather Upper
Yes
Construction
Cemented
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.