470, Women's Loafer Shoe, 6 Wide, Leather, 4 in Height, Black

  • Mfr # 470-6W

  • Zoro # G9754981


product price: $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-6W
Zoro #
G9754981
UPC #
811689021350
Country of Origin
China

Dimensions

Size
6
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
W
Size (PRINT)
6

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Insole System
Polyurethane
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Mesh
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Conductive
No
Non-Marking Sole
Yes
Last Number or Name
470
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Removable Insole
Yes
Ninety Degree Heel
No
Insulated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Loafer Shoe
Electrical Hazard Rated
No
Insulation Type
None
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Black
Style Number
470
Footwear Sole Pattern
Anti-Skid Bars
Completely Non Metallic
Yes
Standards
ASTM F1677
Upper Material Description
Leather
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
CSA Footwear Standard
Not Specified
Footwear Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Insole Material
Polyurethane
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Closure
Slip On
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily
0.6
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Loafer Shoe
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.