470, Women's Loafer Shoe, 6.5 Wide, Leather, 4 in Height, Black

  • Mfr # 470-6.5W

  • Zoro # G9754972


product price: $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-6.5W
Zoro #
G9754972
UPC #
811689021367
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Overall Height
4 in
Size (PRINT)
6 1/2

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Waterproof Type
None
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Footwear Style
Loafer Shoe
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Oily
0.60
Style Number
470
Wide Toe Cap
No
Liner Material
Mesh
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Footwear Closure Type
Slip On
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Upper Material Description
Leather
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.80
Last Number or Name
470
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Max. Heat Rating
Not Rated
Shank Material
Plastic
Static Dissipative
No
Insole System
Polyurethane
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Heat Resistant
No
Metatarsal Guard
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Toe Shape
Round
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Flat Heel
Closure
Slip On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Loafer Shoe
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.