Zoro Homepage

470, Women's Loafer Shoe, 7 Medium, Leather, 4 in Height, Black

  • Mfr # 470-7M

  • Zoro # G9755094


product price: $62.99
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-7M
Zoro #
G9755094
UPC #
811689021268
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
7
Width
M

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Non Metallic Upper
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Standards
ASTM F1677
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Last Number or Name
470
Style Number
470
Waterproof Type
None
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh
Electrical Hazard Rated
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Removable Insole
Yes
Predominant Footwear Color
Black
Footwear Closure Type
Slip On
Max. Heat Rating
Not Rated
Conductive
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Style
Loafer Shoe
Insole System
Polyurethane
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Shank Material
Plastic
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Metatarsal Guard
No
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.8
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Style Family
Loafer Shoe
Closure
Slip On
Construction
Cemented
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.