470, Women's Loafer Shoe, 7 Wide, Leather, 4 in Height, Black

  • Mfr # 470-7W

  • Zoro # G9754963


product price: $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-7W
Zoro #
G9754963
UPC #
811689021374
Country of Origin
China

Dimensions

Size
7
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
7
Width
W
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Style
Loafer Shoe
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Standards
ASTM F1677
Last Number or Name
470
Footwear Closure Type
Slip On
Shank Material
Plastic
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Footwear Sole Pattern
Anti-Skid Bars
Insole System
Polyurethane
Wide Toe Cap
No
Predominant Footwear Color
Black
Insulation Type
None
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Liner Material
Mesh
Upper Material Description
Leather
Upper Boot Material
All Leather
Style Number
470
Footwear Shank Type
Plastic
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.91
CSA Footwear Standard
Not Specified
Static Dissipative
No
Chemical Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard
No
Metatarsal Guard Style
None
Heat Resistant
No
Toe Shape
Round
Maximum Heat Rating (PRINT)
Not Rated
Closure
Slip On
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.6
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Insole Material
Polyurethane
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Loafer Shoe
Shank Material (PRINT)
Plastic
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.