Zoro Homepage

470, Women's Loafer Shoe, 7.5 Medium, Leather, 4 in Height, Black

  • Mfr # 470-7.5M

  • Zoro # G9755085


product price: $62.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-7.5M
Zoro #
G9755085
UPC #
811689021275
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Width
M
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Static Dissipative
No
Predominant Footwear Color
Black
Waterproof Type
None
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Wide Toe Cap
No
Oil Resisting Sole
Yes
Insole System
Polyurethane
Style Number
470
Midsole Material
Polyurethane
Ninety Degree Heel
No
Last Number or Name
470
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Electrical Hazard Rated
No
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F1677
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Style
Loafer Shoe
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Outsole Material
Rubber
Footwear Sole Pattern
Anti-Skid Bars
Removable Insole
Yes
Upper Material Description
Leather
Insulation Type
None
Max. Heat Rating
Not Rated
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.60
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard
No
Upper Color
Black
Toe Shape
Round
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Heel Definition
Flat Heel
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.91
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Style Family
Loafer Shoe
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily
0.6
Metal Chip-Resisting Sole (PRINT)
No
Closure
Slip On
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.