470, Women's Loafer Shoe, 7.5 Wide, Leather, 4 in Height, Black

  • Mfr # 470-7.5W

  • Zoro # G9754954


product price: $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-7.5W
Zoro #
G9754954
UPC #
811689021381
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Max. Heat Rating
Not Rated
Footwear Shank Type
Plastic
Last Number or Name
470
Conductive
No
Liner Material
Mesh
Footwear Style
Loafer Shoe
Upper Material Description
Leather
Waterproof Type
None
Standards
ASTM F1677
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulation Type
None
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
470
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Footwear Closure Type
Slip On
Predominant Footwear Color
Black
Static Dissipative
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Insulated
No
Shank Material
Plastic
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard
No
Toe Shape
Round
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Closure
Slip On
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.