Zoro Homepage

470, Women's Loafer Shoe, 8 Medium, Leather, 4 in Height, Black

  • Mfr # 470-8M

  • Zoro # G9755076


product price: $62.99
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-8M
Zoro #
G9755076
UPC #
811689021282
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Overall Height
4 in
Size (PRINT)
8

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Electrical Hazard Rated
No
Insulation Type
None
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Dry
0.91
Upper Boot Material
All Leather
Insulated
No
Conductive
No
Static Dissipative
No
Liner Material
Mesh
Footwear Sole Pattern
Anti-Skid Bars
Style Number
470
Wide Toe Cap
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Last Number or Name
470
Upper Material Description
Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Style
Loafer Shoe
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Waterproof Type
None
Standards
ASTM F1677
Non Metallic Upper
Yes
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Shank Material
Plastic
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Metatarsal Guard
No
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material
Polyurethane
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Closure
Slip On
Construction
Cemented
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.