470, Women's Loafer Shoe, 8 Wide, Leather, 4 in Height, Black

  • Mfr # 470-8W

  • Zoro # G9754945


product price: $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-8W
Zoro #
G9754945
UPC #
811689021398
Country of Origin
China

Dimensions

Size
8
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
8
Width
W

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Waterproof Type
None
Style Number
470
Standards
ASTM F1677
Metal Chip Resisting Sole
No
Insulation Type
None
Outsole Material
Rubber
Liner Material
Mesh
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Oily
0.60
Predominant Footwear Color
Black
Footwear Sole Pattern
Anti-Skid Bars
Insole System
Polyurethane
Midsole Material
Polyurethane
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Footwear Style
Loafer Shoe
Footwear Closure Type
Slip On
Static Dissipative
No
Ninety Degree Heel
No
Last Number or Name
470
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Insulated
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard
No
Toe Shape
Round
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.6
Closure
Slip On
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.