Zoro Homepage

470, Women's Loafer Shoe, 9 Medium, Leather, 4 in Height, Black

  • Mfr # 470-9M

  • Zoro # G9755051


product price: $62.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-9M
Zoro #
G9755051
UPC #
811689021305
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
9
Width
M

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Footwear Style
Loafer Shoe
Insulated
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.60
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Wide Toe Cap
No
Midsole Material
Polyurethane
Last Number or Name
470
Footwear Sole Pattern
Anti-Skid Bars
Waterproof Type
None
Style Number
470
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Liner Material
Mesh
Footwear Shank Type
Plastic
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non-Marking Sole
Yes
Conductive
No
Removable Insole
Yes
Standards
ASTM F1677
Ninety Degree Heel
No
Shank Material
Plastic
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Closure Type
Slip On
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Polyurethane
Insulation Type
None
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Material
Polyurethane
Midsole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Shank Material (PRINT)
Plastic
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Slip On
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.