470, Women's Loafer Shoe, 9 Wide, Leather, 4 in Height, Black

  • Mfr # 470-9W

  • Zoro # G9754927


product price: $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-9W
Zoro #
G9754927
UPC #
811689021411
Country of Origin
China

Dimensions

Size
9
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
9
Width
W

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Standards
ASTM F1677
Conductive
No
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Anti-Skid Bars
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
470
Footwear Closure Type
Slip On
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Insole System
Polyurethane
Oil Resisting Sole
Yes
Shank Material
Plastic
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Waterproof Type
None
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Insulation Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Liner Material
Mesh
Insulated
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Style Number
470
Footwear Style
Loafer Shoe
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard
No
Heat Resistant
No
Toe Shape
Round
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Closure
Slip On
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.6
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Style Family
Loafer Shoe
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.